Welcome to Würth Hungary For trade customers only

Brother P-Touch E110 labeller

Labelling assortment Brother PT-E110
LBL-SORT-BROTH-PT-E110

Art.-no. 5964069601
EAN 4065233110816
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Portable labeller for labelling connections and cables etc.
  • With various functions such as vertical printing, print preview, multiple printing and automatic numbering

  • Patented tape lamination for extra long-lasting labels, even under the most extreme conditions

  • Powered by AAA batteries

  • Printing technology with thermal transfer

  • Keyboard: Qwerty with standard number pad and special keys for electricians

  • 8 font styles and 3 font sizes

  • 80 characters in 2 print lines and 200 symbols


In ORSY® system case 4.4.2 with foam insert


Scope of delivery: 1x labeller, 1x 12 mm laminated labelling tape (black on white, 4 m), 1x operating instructions

Notice

Option to design own system case at www.wuerth.de/web/de/awkg/services_link/service.php?service=18240

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particular applications in industry for labelling connections and cables as well as for office applications (folders, storage racks, shelf systems, door signs, name plates, drawers), hobby applications (sewing utensils, handicrafts, tools), home and garden (letterboxes, bell signs, workshops, fuse boxes, garden equipment, canned food, lunchboxes), industry (switch cabinets, fuse boxes, electrical boxes, light switches, sockets, pipes, shelves, logistics systems)

Number of pieces in assortment/set

3 PCS

System dimensions

4.4.2

Belt type

TZE

Printing speed

20 mm/s

Number of rechargeable batteries/batteries

0 PCS

Product weight (per item)

2300 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Brother label tape cassette for labellers

LBLTPE-(F.LBLR-BROTHER)-TRANSP

Laminated universal tape for indoor and outdoor use
x 1 pcs
Brother label tape cassette for labellers

LBLTPE-(F.LBLR-BROTHER)-TRANSP

Laminated universal tape for indoor and outdoor use
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information