Welcome to Würth Hungary For trade customers only

Breathable protective suit Breathable 5/6 Coverall Pro

PROTSUIT-DISPOSABLE-2000-TYPE5/6-3XL

Art.-no. 0899021526

EAN 4045989863242

Individual price display after login
Breathable protective suit Breathable 5/6 Coverall Pro

Art.-no. 0899021526

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Disposable suit with good protection capacity, approved according to type 5-6

Comfortable and offering wide coverage


  • Breathable fabric on the back, neck, and in the crotch

  • Knitted cuffs

  • Elasticated hood, ankles and waist
Notice

Category III

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects against dry dust particles, limited liquid splashing and spray mist.

Size

3XL

Colour

White

Material

Polypropylene / polyethylene / ethylene vinyl acetate

Category

III

Standards

EN 1149-1, EN 1149-5

Type class (protective suits)

Type 5 (protective clothing impermeable to particles)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information