Welcome to Würth Hungary For trade customers only

Brazing solder no. 2 DIN EN 1044, ISO 3677, B-Cu92PAg

Brazing solder no. 2
SLDR-NO2-(L-AG2P)-1KG-D2

Art.-no. 098752

EAN 4011231918831

Individual price display after login
Brazing solder no. 2 DIN EN 1044, ISO 3677, B-Cu92PAg

Art.-no. 098752

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For the flux-free soldering of copper/copper connections in oil, gas and liquid gas installations and in heating and drinking water installations with pipe dimensions greater than 28 x 1.5 mm. When soldering brass or red bronze, an additional flux must be used.

  • Working temperature: 710°C

  • Melting range: 650–810°C
Notice

Solder does not contain flux.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter x length

2.0 x 500 mm

Weight of content

1 kg

Min./max. melting temperature

650 to 810 °C

Ag composition of the brazing solder (weight-%)

2 %

Cu composition of the brazing solder (weight-%)

91.8 %

P composition of the brazing solder (weight-%)

6.2 %

DIN

8513

ISO

3677

Material designation

B-Cu92PAg

EN standard

1044

Length

500 mm

Wire diameter

2.0 mm

Min. melting temperature

650 °C

Max. melting temperature

810 °C

Contains flux

No

Working temperature

710 °C

Product weight (per item)

1022.000 g

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 4
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information