Welcome to Würth Hungary For trade customers only

Brass spacer stud

Spacer stud brass nickel plated FEM/MAL
STUD-SPCE-BRS-I/E-WS5-(E2J)-M3X30-7-6

Art.-no. 449803 30

EAN 4054458929570

Individual price display after login
Brass spacer stud

Art.-no. 449803 30

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With female/male thread

Thread according to DIN 13


Thread undercut DIN 76-B

Notice

REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastenings in the electrical engineering and electronics sector.

Thread type x nominal diameter

M3

Length (L)

30 mm

Male thread length (B)

6 mm

Female-thread length (C)

7 mm

Width across flats (SW)

5 mm

Material

Brass

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information