Welcome to Würth Hungary For trade customers only

Brake fluid tester DOT3/4/5.1

Brake fluid boiling point tester
BRKFLUDTEST-BOILPT-DOT3/DOT4/DOT5.1

Art.-no. 071553 223

EAN 4062856826766

Individual price display after login
Brake fluid tester DOT3/4/5.1

Art.-no. 071553 223

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Precise testing of the boiling temperature of brake fluid
  • 12 V power supply via the vehicle battery

  • Wet flashpoint measurement in °C and °F

  • No selection of brake fluid type required

  • One-button operation

  • Clear display of recommended boiling temperature for DOT3/4/5.1 on screen

  • Replaceable electric heating element

  • Fast diagnosis - measurement time: approx. 30 seconds

  • Fluid can remain in the brake fluid reservoir in most vehicles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for brake fluid

DOT 3, DOT 4, DOT 5.1

Length

185 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information