Welcome to Würth Hungary For trade customers only

Brake cleaner Rapid degreaser

Brake cleaner, rapid degreaser
BRKCLNR-FATFREE-RAPID-600ML

Art.-no. 0890107600

EAN 4045989656660

Individual price display after login
Brake cleaner Rapid degreaser

Art.-no. 0890107600

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Special cleaner for rapid degreasing of metallic surfaces.

Cleans quickly and without leaving a residue


Greasy residues and oils are removed cleanly.



Compatible with most materials


Does not attack unpainted surfaces such as aluminium, copper or metallic surfaces.



600 ml container


Large container guarantees rapid work.

Notice

Overhead application not possible

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

600 ml

Container

Can

Smell/fragrance

Solvent-like

Colour

Colourless

Chemical basis

Mineral oil

Density/conditions

0.73 g/cm³ / at 20°C

Shelf life from production

24 Month

AOX-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information