Welcome to Würth Hungary For trade customers only

Bolt-down ground socket

Screw-on floor sleeve
SCRFLRSLEV-2PCS-DWL-HDG-152X115X65X2

Art.-no. 0681550200

EAN 4045727047484

Individual price display after login
Bolt-down ground socket

Art.-no. 0681550200

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Two-part anchor, bolt-down ground socket for mounting posts with adjustable widths. Ideal for non load-bearing secondary structures in indoor and outdoor areas.
  • > 80 mm

  • Material: steel

  • Surface: Hot-dip galvanised

  • Utilisation class: application in utilisation classes 1, 2 and 3
Notice

Diameter of screw may only be max. 1 mm smaller than the diameter of the hole.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Post support bracket fastener for lightweight, non-load-bearing, secondary wooden structures (e.g. screen fencing) in outdoor areas

Instructions

Suitable fasteners:


  • Wooden screw or ASSY 3.0 combi D = 10 mm

  • Recommended dowels (M10) for anchoring in concrete: W-BS; W-FAZ; W-VIZ; W-VM 250

Design

For non-static purposes

Form

Square-cut

Number of D 11 mm holes

4 PCS

Type description

Version V

Height

152 mm

Suitable for min. post cross-section

80 x 80 mm

Baseplate format

115 x 65 x 2 mm

Material

Steel

Surface

Hot dip galvanized

Surface standard

DIN EN ISO 1461

Use class

3

Number of pieces

2 PCS

Weight

1182 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-15-M10X95

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 50 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-50-M10X130

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information