Welcome to Würth Hungary For trade customers only

Board wiper – for dry wiping of notes from the whiteboard

Board wiper
BRDWPR-F.WHTEBRD-GREY

Art.-no. 0957575900

EAN 4062856488971

Prices for customers after login
Board wiper – for dry wiping of notes from the whiteboard

Art.-no. 0957575900

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The magnetic wiper removes written notes and visualisations from the whiteboard. This prolongs the usable life of the whiteboard.

Maintenance


Ensures cleanliness and a visually appealing whiteboard. Maintains the whiteboard by not allowing ink to dry in, ensuring longevity.



Versatile


The board wiper can be used for enamelled as well as plastic-coated surfaces. The fleece has a high absorption capacity.



Organisation


Space-saving: the board wiper is magnetic and can therefore be attached to the whiteboard itself and avoid taking up space. The automatic fleece clamping device enables easy replacement of the fleece.



Quality product


Made in Germany

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The board wiper is suitable for any situation where the whiteboard as an organisation platform needs new or more space, as well as for situations in which the user wants to restructure or correct the written notes.

Material

Plastic

Width

114 mm

Depth

57 mm

Height

30 mm

Colour

Grey

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Active glass cleaner

WSCRNCLNR-ACTIVE-500ML

Active cleaning foam for streak-free cleaning on glass and smooth surfaces
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information