Blind rivet, closed, with break mandrel and countersunk head ISO 15974, sleeve: aluminium, mandrel: steel
ISO 15974 countersunk head aluminium/steel
RIV-ISO15974-ALU/ST-(6,0-8,0)-4,0X12,5
Art.-no. 5145240125
EAN 4046777046519
Register now and access more than 125,000 products
The dimensions and tolerances defined in EN ISO 15974 must be observed.
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 12.5 mm |
Head diameter (dk) | 8.4 mm |
Head height (k1) | 1.7 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Min./max. grip range | 6.0-8.0 mm |
Drill hole diameter | 4.1 mm |
Shear-fracture load | 1600 N |
Tensile fracture load | 2200 N |
Head type | Countersunk head 120 degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
