Blind rivet, 120° countersunk head
RIV-CS-ALU/ST-(-/A2K)-(1,5-3,5)-3X6
Art.-no. 09383 6
EAN 4038898965329
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 6 mm |
Head diameter (dk) | 6.0 mm |
Head height (k1) | 0.9 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Min./max. grip range | 1.5-3.5 mm |
Drill hole diameter | 3.1 mm |
Shear-fracture load | 850 N |
Tensile fracture load | 850 N |
Nominal diameter x length (Ø d x l) | 3 x 6 mm |
Head type | Countersunk head 120 degree |
Head angle | 120 Degree |
