Welcome to Würth Hungary For trade customers only

Blind front attachment, type 7600

Blind front fixing, type 7600
BLIFRONTFIXNG-F.FRMSYS-(NOVAPRO-TYP7600)

Art.-no. F102108430

EAN 9003012733875

Individual price display after login
Blind front attachment, type 7600

Art.-no. F102108430

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Assembly and disassembly of front panel without tools thanks to clip technology
  • Side adjustment without tools: +/–1.5 mm

  • Depth adjustment: +/–1.5 mm

  • Height adjustment: +/– 2 mm
Notice

Blind front attachment to screw on using Euro screw, ∅ 7.4 mm head, hooks to screw on using Euro screw, ∅ 6.8 mm head.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel / Die-cast zinc

Surface

Zinc plated

Type of assembly

Screw-on

Legend
HV Height adjustment
TV Depth adjustment
SV Lateral adjustment
ES Euro screw countersunk head
SPS Chipboard screw
FS Front gap
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Euro screw, countersunk head, type A

SCR-EURO-CS-A-AW20-(E2J)-6,3X14

Nickel-plated steel. For the connection of concealed hinges, conventional hinges, extensions and fittings in furniture construction
x 500 pcs
Front fixing bracket for Nova Pro Scala H90/H122/H186 and Crystal Plus

HNGEHOK-FRMSYS-SCALA-H90/122

Front fixing bracket for Nova Pro Scala H90/H122/H186 and Crystal Plus

HNGEHOK-FRMSYS-SCALA-H90/250-50MM

x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information