Welcome to Würth Hungary For trade customers only

Bitumen sealant

Bitumen sealant
BITUSEAL-310ML

Art.-no. 0890103100

EAN 4065233061514

Individual price display after login
Bitumen sealant

Art.-no. 0890103100

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For sealing joints between bitumen strips

Excellent adhesion on bitumen sheeting, seals roofing sheets and roofing felt very securely



Good adhesion to damp base materials


  • Use largely unaffected by the weather

  • Suitable for emergency repairs


Ageing and weather-resistant



Suitable for elastic moulding

Notice
  • Repairs performed in damp conditions must be checked when dry

  • Sufficient air exchange should be ensured during the curing phase

  • A higher coating thickness extends the curing time

  • Do not coat with solvent-based paints

  • Suitable only for plastics without plasticisers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For filling bitumen strips and their connections

  • For filling roof passages, e.g. domed roof lights, ventilation ducts, antennas or chimneys, as well as edge connections
Instructions
  • The surface must be load-bearing, clean, dry and free from grease, rust and water

  • An adhesion primer, e.g. with Silicone primer, improves the adhesion for absorbent or porous surfaces

  • Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.

Contents

310 ml

Container

Cartridge

Chemical basis

Bitumen

Density

1.32 g/cm³

Colour

Black

Smell/fragrance

Characteristic

Full curing speed

1 mm/d

Fully hardening/curing conditions

23°C and 50% relative humidity

Fungicidal properties

No

Min. skin-formation time

30 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min. temperature resistance

-35 °C

Max. temperature resistance

80 °C

Min. processing temperature

1 °C

Max. processing temperature

30 °C

Recoatable/Can be painted over

No

Shelf life from production

36 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 2
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 2
Gas-tight and resistant to exhaust gases produced by combustion processes
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 2
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 2
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 1
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information