Welcome to Würth Hungary For trade customers only

Biomatic 2.0 XL parts cleaner

Parts cleaner BIOMATIC 2.0 stationary XL
CLNDEV-(PART CLNR)-BIOM2.0XLSTAT-W.FILT

Art.-no. 0995000015

EAN 4062856699766

Individual price display after login
Biomatic 2.0 XL parts cleaner

Art.-no. 0995000015

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Würth BIOMATIC XL stationary solvent-free degreasing system with a load capacity of 200 kg.

XL sink


  • Dimensions (internal) L101 x D80 x H19 cm for cleaning large parts

  • Equipped with two cleaning brushes

  • The run-off point of the sink is fitted with a 200-micron strainer

Works with innovative biodegradation technology (microorganisms convert grease into CO₂ and water)


  • Solvent-free

  • Less risk to the environment

  • No VOC emission

Non-flammable, non-hazardous degreasing fluid


  • No risk to the user

  • Reduced PPE requirements

Fluid heated to 42°C


  • More effective cleaning

  • More comfortable to use

Significant reduction in user costs


  • No monthly service contract

  • No waste disposal costs

Energy savings thanks to the built-in ECO mode


Supplied with one biological strainer

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaEfficient and stress-free degreasing of mechanical parts in cars, HGVs, public works vehicles, motorcycles, agricultural equipment and gardening machinery, as well as in maintenance, industry and aeronautics.

Height

109 cm

Width

126 cm

Working height

97 cm

Depth

101 cm

Material of heater

Stainless steel

Flow capacity

15 l/min

Pump power

45 W

Heating capacity

2.395 kW

Nominal voltage

240 V

Load capacity

200 kg

Contents

60 l

Biomatic 2.0 XL parts cleaner including:
1 x
Filter for Biomatic fountain

AY-FILTERMAT-MICROBE-(BIOMATIC-2.0)

Description: Replacement filter for Biomatic fountains
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Ecosource fluid for Biomatic fountains

ASMBYCLNR-BIOMATIC-SW6-20LTR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information