Welcome to Würth Hungary For trade customers only

Big microfibre car cloth

Microactive cloth Big
MICROCLTH-GREY-BIG-700X500MM

Art.-no. 0899900135

EAN 4045989854363

Individual price display after login
Big microfibre car cloth

Art.-no. 0899900135

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance microfibre cloth for drying after wet cleaning in the automotive sector

High-quality and soft microfibre cloth (large), soaks up water brilliantly with exceptional absorption.



Highly absorbent


The thick pile has high water absorption - up to 500%



The plush structure takes up to 5 times its own weight in water


  • Suitable for fast, easy and gentle drying and high-gloss polishing

  • The perfect drying cloth after washing a vehicle


Loopless


Leaves no scratch marks and is very gentle on the paint



Easy-care


Can be washed at 60°C in the washing machine (without fabric softener)



XL format

Notice

Can be washed at 60°C in the washing machine (do not use fabric conditioner)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all vehicle paints

Instructions

After washing with water, run the cloth over the vehicle.

Material

Microfibre

Length x width

50 x 70 cm

Colour

Grey

Length

50 cm

Width

70 cm

Coating weight per m²

412 g

Product weight (per item)

152.500 g

Total absorption time

500 s

Absorption in 10 seconds

300 %

Max. absorption

500 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information