Welcome to Würth Hungary For trade customers only

Belt strap with flat hook

BLSTRP-FLATHOK-(A2K)-L850XW44MM

Art.-no. 088050013

EAN 4024835848954

Individual price display after login
Belt strap with flat hook

Art.-no. 088050013

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

850 mm

Thickness of tape

2.3 mm

Max. loading weight

2400 kg

Material

PES - Polyester

Material of hook

Steel

Surface of the hook

Zinc nickel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information