Welcome to Würth Hungary For trade customers only

Belt sling

Belt sling
BLSLNG-F.FALLPROT-EN354/795-80CMX25MM

Art.-no. 0899032922

EAN 4045989406302

Individual price display after login
Belt sling

Art.-no. 0899032922

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Minimum breaking strength: 26 kN

Proof of performance


Belt sling in accordance with EN 354 and EN 795

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PA - Polyamide

Length

0.8 m

Width

25 mm

EN standard

354, 795

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information