Welcome to Würth Hungary For trade customers only

Bed light BLL-12-1 Screw-on

LED bedroom reading light BLL-12-1
BEDROOMLGHT-LED-(BLL-12-1)-BLACK-WW

Art.-no. 0976502150

EAN 4053479546940

Individual price display after login
Bed light BLL-12-1 Screw-on

Art.-no. 0976502150

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Bedroom reading light with flexible lamp arm
  • Design bedside lamp with flexible light arm

  • Three brightness levels can be adjusted in the light head

  • Includes plug-in power supply
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BLL-12-1

Lamp type

LED

Nominal voltage

12 V/DC

Type of assembly

Screw-on

Material of housing

Plastic

Colour of housing

Black

Material of light lens

Plastic

Power rating

2 W

Number of LEDs

30 PCS

Colour of light

Warm white (WW)

Colour temperature

3400 K

Min. colour rendering index (CRI)

83

Length

400 mm

Connection type

Plug-in system LED A

Cable length

1800 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Life time of illuminant

30000 h

Luminous flux

183 lm

Min. illumination

60 lx

Max. illumination

590 lx

Energy efficiency class

E

Included in delivery

1 x LED light with 1.8 m connection cable with LED A plug system, 1 x 12 V power adapter

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information