Welcome to Würth Hungary For trade customers only

Battery NiMH-CX, 14.4 V/1.4 Ah

Battery NiMH-CX 14.4 V/1.4 Ah
BTRY-NIMH-CX-14,4V/1,4AH

Art.-no. 0700945430

EAN 4048539575626

Individual price display after login
Battery NiMH-CX, 14.4 V/1.4 Ah

Art.-no. 0700945430

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

14.4 V/DC

Rechargeable battery/battery capacity

1.4 Ah

Suitable chargers

AL 60-CX

Product weight (per item)

694.000 g

Type of rechargeable battery/battery

NiMH

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information