Battery LI-CV 18 V/1.5 Ah
Battery LI-CV, 18 V\/1.5 Ah
BTRYPCK-(LI-CV)-18V/1,5AH
MASTER
Register now and access more than 125,000 products
Li-ion technology
Improved performance at a lower weight and no battery memory effect.
Compatible with 18 V battery system products currently available on the market.
Datasheets(X)
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 1.5 Ah |
Charging time | 25 min |
Weight of rechargeable battery/battery | 340 g |
Suitable chargers | AL 30-CV-Li |
Type description | LI-CV-18V/1.5AH |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Product weight (per item) | 340 g |
With single cell monitoring | No |
Type of rechargeable battery/battery | Li-lon |