Welcome to Würth Hungary For trade customers only

Base plate for VG Fix setting template

Base plate for VG Fix setting template
BSEPLT-F.SCR-VG-FIX-160X120X4MM

Art.-no. 01653006

EAN 4049557280356

Individual price display after login
Base plate for VG Fix setting template

Art.-no. 01653006

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The base plate acts as a bearing plate for the flat connection of the secondary beam to the main beam and for adjustment of the setting template.
  • Attachment of base plate with ASSY countersunk head screws with 5-mm diameter

  • With integrated detachment line

  • Material: Steel, blue galvanised (A2K)
Notice

For resting the secondary beam on the main beam, 1 base plate (i.e. 2 per beam) is required for each connection point and will then be removed again after assembly.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Formation of main/secondary beam connections with ASSY plus FT full-thread screws.

Material

Steel

Surface

Zinc plated

Weight

510 g

Number of pieces

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information