Back chipping electrode
WELDELTRD-CUTTING-3,25X350MM
Art.-no. 9501007105
EAN 4062856482283
Register now and access more than 125,000 products
• A wide range of metals can be machined: soft steel, stainless steel, cast iron, nickel-based alloys, aluminium alloys, armour plates, hard metals and hard-to-machine steels
Datasheets(X)
Ignite the arc, hold the electrode at a low angle and push it rapidly forward,
the metal will melt and flow out. Repeat the operation
to create deep grooves.
Wire diameter (Ø) | 3.25 mm |
Length | 350 mm |
Min. tensile strength | 1 N/mm² |
Min. longitudinal elongation | 1 % |