Welcome to Würth Hungary For trade customers only

BASIC KWB 1 cabinet workbench

Cabinet workbench BASIC KWB 1
CWB-STA-BASIC-KWB1-1DW/1DR-1500MM

Art.-no. 0957501000

EAN 4046777406047

Individual price display after login
BASIC KWB 1 cabinet workbench

Art.-no. 0957501000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust cabinet workbench with a drawer block for storing tools and other work materials
  • Robust sheet-steel construction, welded with multiple edges

  • Base frame made from square tubing, 45 x 45 x 2 mm

  • With a levelling device

  • Central locking system secures the contents against theft

  • Aluminium handle with labelling strips and transparent cover

  • Drawers with over 80 % partial extension, mounted on roller bearings

  • Internal dimensions of drawer (W x D): 477 x 587 mm

  • Drawer capacity: 70 kg with evenly distributed load

  • Rows of slots for inserting partitions/drawer dividers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BASIC KWB 1/1

Width x depth x height (external dimension)

1500 x 750 x 840 mm

Width x depth

1500 x 750 mm

Working height

840 mm

Number of drawers

1 PCS

Drawer design

1 drawer, box height 130 mm/front height 180 mm, 1 door, H 360 mm

Load capacity of drawer

70 kg

Colour of frame

Light grey RAL 7035

Colour of drawer

Gentian blue RAL 5010

Surface

Powder-coated

Material

Sheet steel

Design of the frame

Rectangular tube

Load capacity

800 kg

Material of tabletop

Beech multiplex

Tabletop thickness

40 mm

Surface of the tabletop

Transparent lacquered

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information