Welcome to Würth Hungary For trade customers only

Auxiliary bracket for tape measure

MSRE/CALIBRTL-CV-AUXI-HOLD-MEASURE-TAPE

Art.-no. WW01000762

EAN 4062856500031

Individual price display after login
Auxiliary bracket for tape measure

Art.-no. WW01000762

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Spare part "auxiliary bracket for tape measure"
  • Spare part "auxiliary bracket for tape measure" for repeat ordering in case of defect or loss

  • Includes suction button for easily measuring distance to the camera through efficient attachment to the windscreen directly in front of the lane departure warning camera

  • The magnetic support rail prevents the tape measure from slipping
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Spare part for ADAS Calibration Tool Truck/Bus or ADAS Calibration Tool Basic

Instructions

Use the suction button to attach the bracket directly to the windscreen of the vehicle immediately for lens output of the lane departure warning camera. Then attach the metal bracket of the tape measure to the bracket (magnetic docking takes place) and measure the distance to the calibration board used.

Width

4 cm

Length

12 cm

Height

4 cm

Product weight (per item)

200 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tape measure

MSRE/CALIBRTL-CV-MEASURING-TAPE

Spare part "tape measure"
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information