Assortment case ORSY® 100
Assortment case, partition elements, ORSY 100
CASE-BS3-PRTIONELMNT-8COMT
ORSY100

Register now and access more than 125,000 products
Height 55 mm
High impact strength, extremely robust and impact-resistant
- Resistant to common greases, oils and petrol
- Temperature-resistant from -25°C to +90°C
- Low weight
Two-component handle for comfortable carrying
Large base feet for secure position
Stacking nubs facilitate storage and transport
Secure and sturdy hinge connection
Simple snap lock with double closure thanks to integrated locking lugs
Datasheets(X)
Width | 336 mm |
Depth | 245 mm |
Height | 55 mm |
Material | ABS |
Design | Bottom splash 3-times |
Colour | Black |
Min. temperature resistance | -25 °C |
Max. temperature resistance | 90 °C |