Welcome to Würth Hungary For trade customers only

Applicator pad - super soft

Foam pad applicator
APPL-SPONGE-(SUPER SOFT)

Art.-no. 0899700414

EAN 4065746591386

Individual price display after login
Applicator pad - super soft

Art.-no. 0899700414

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For gently spreading waxes, seals and lotions without damaging surfaces
  • The super soft sponge material ensures optimal results in professional car care and enhancement.

  • The pad is suitable for universal use. Ideal for applying and incorporating a wide range of care and sealing products.

  • It fits comfortably in the hand, is very flexible and can therefore be used in the smallest nooks and crannies.

  • Washable - can be re-used.
Notice
  • Store in a dust-free location

  • Machine washable up to 40°C
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The professional pad for optimal results in car care and enhancement.



Apply liquid or paste products to the pad and spread thinly and evenly over the surface by rubbing.



  • Very soft

  • Fits perfectly in your hand

  • Very flexible, easily reaches the gaps

  • Durable and washable

Material

Polyurethane foam

Colour

Red

Length x width x height

105 x 105 x 17 mm

Length

105 mm

Width

105 mm

Height

17 mm

Form

Round

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Perfect leather care

LEATHCARECOMPD-PERFECT-1LTR

Maintains and protects smooth and synthetic leather
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information