Welcome to Würth Hungary For trade customers only

Angled washer 30° CLT for ASSY® screws with countersunk head

Angled washer 30 degree round hole steel for wood
ANGLWSH-30DGR-STEEL-(A3K)-8,5-16XD40

Art.-no. 0457700462

EAN 4061975571885

Individual price display after login
Angled washer 30° CLT for ASSY® screws with countersunk head

Art.-no. 0457700462

Individual price display after login
Quantity
PU
x 75 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For simple, fast, safe and powerful CLT-CLT connection with gap-free assembly and extensive pre-production of cross laminated timber elements in the manufacturing plant
  • Quick and easy assembly of the 30° CLT angled washer through a simple 40-mm round hole bore during element joining in cross-laminated timber (CLT), laminated veneer lumber (LVL) or solid wood

  • Increase of the pre-production level through factory pre-assembly. A light press fit of the angled washer 30° CLT in the drilled hole ensures a tight fit during transport

  • Increased planning and execution reliability, as the static specifications can be easily ensured by the predefined factory positioning specification and the 30° screw guide

  • Gap-free joining of elements by using ASSY partial-thread screws dia. 8 mm with countersunk head

  • Steel, blue passivated (A3K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cross laminated timber (CLT), laminated veneer lumber (LVL) or solid wood



application in utilisation classes 1 and 2

Instructions

For the production of the hole and fitting of the angled washer 30° CLT, we recommend the Forstner bit plus diameter 40 mm art. no. 065000140.



The length of the ASSY partial-thread screw dia. 8 mm with countersunk head must be selected depending on the length of the wooden support to be planned in such a way that the entire thread length lg is positioned in the substrate to which it attaches. This results in gap-free joining of elements and maximum pull-out forces.



ETA 11/0190 specifications must be observed for the ASSY screw.

Internal diameter (d)

8.5 mm

Insertion diameter (d1)

40 mm

Outer diameter (d2)

40 mm

Diameter of hole

40 mm

Effective length (n)

15 mm

Height (h)

16 mm

Countersink diameter (D)

15 mm

Screw-in angle

30 Degree

Countersink angle (α)

90 Degree

Material

Steel

Surface

Zinc plated

Product weight (per item)

69.000 g

Suitable for screw

ASSY 4 countersunk head diameter 8 mm, ASSYplus VG countersunk head diameter 8 mm, ASSY 3.0 countersunk head diameter 8 mm

Area of application

Element construction, Ceiling, Timber construction, Structural woodwork

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information