Angle screw-in connector, insertable For central lubrication units
Angled screw-in connector insertable
FITT-CLS-(SCREWIN-FIT)-ANGL-PLG-D6-M10X1
Register now and access more than 125,000 products
- The screw-in threads are tapered and thus self-sealing.
- The size of screw-in thread depends on the lubrication point/manifold point.
The angle screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.
Datasheets(X)
For connection of a line to a lubrication point or divider manifold point.
![]() | |
Suitable for hose external diameter | 6 mm |
Connection thread (d2) | M10 x 1 tapered |
Material | Brass |
Surface | Nickel plated |