Angle grinder EWS 7-115 Basic
Angle grinder EWS 7-115 BASIC restart protection
ANGLGRIND-EL-EWS7-115BASIC
Register now and access more than 125,000 products
Restart protection
The angle grinder will not restart unintentionally following an interruption to the power supply, significantly reducing the risk of injury.
Lightweight and handy
With the smallest handle size (176 mm) for its power range and a weight of just 1.8 kg, the angle grinder sits comfortably in the hand for long periods of time.
Difficult-to-reach areas are entirely accessible
Small drive head
Long service life
Specially developed air vents for optimal cooling of the motor. Automatic cut-off carbon brushes protect the motor and ensure a longer service life.
High level of user protection
Twist-proof protective cover
Datasheets(X)
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 720 W |
Max. idle speed | 11000 rpm |
Min. idle speed | 0 rpm |
Max. cutting disc diameter. | 115 mm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 1.8 kg |
Functions | Restarting protection |
Cable length | 4 m |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units