Welcome to Würth Hungary For trade customers only

Angle grinder EWS 7-115 BASIC

Angle grinder EWS 7-115 BASIC
ANGLGRIND-EL-(EWS-7-115-BASIC)-750W

Art.-no. 57070160

EAN 4065233051638

Individual price display after login
Angle grinder EWS 7-115 BASIC

Art.-no. 57070160

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful angle grinder with a 115 mm protective cover. Ideal for simple grinding and cutting.

Lightweight and easy to handle


With the smallest grip size in its power range (176 mm) and weighing just 1.8 kg, the angle grinder rests comfortably in your hand, even over longer periods.



Small drive head


Thanks to the small drive head, even difficult-to-reach areas are entirely accessible.



Longer service life


The specially developed air vents cool the motor down optimally. The carbon brushes with automatic cut-out function protect the motor and ensure a longer service life.



Anti-twist protective hood


Provides a high degree of protection for the user.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

750 W

Max. idle speed

11500 rpm

Max. cutting disc diameter.

115 mm

Thread type x spindle-thread diameter

M14

Weight of machine

1.8 kg

Functions

Restarting protection

Cable length

4 m

Angle grinder EWS 7-115 BASIC including:
1 x
Quantity: 1 x
1 x
Clamping nut

CLMPNUT-F.ANGLGRIND

Quantity: 1 x
1 x
Angle grinder protective panel on both sides WSH 230

PROTCOV-F.ANGLGRIND-D115

Description: For working with fibre-reinforced resin-bonded cutting discs
Quantity: 1 x
Nut
1 x
Nut

SP-PIN SPANNER

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information