Welcome to Würth Hungary For trade customers only

Angle grinder EWS 17-150 Q Power

Angle grinder EWS 17-150 Q POWER
ANGLGRIND-EL-EWS-17-150-Q-POWER

Art.-no. 57070072

EAN 4053479299198

Individual price display after login
Angle grinder EWS 17-150 Q Power

Art.-no. 57070072

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful 1700 W handy angle grinder for removing material as quickly as possible and achieving maximum productivity. Ideal for very heavy-duty roughing and cutting work, with anti-vibration handle.

Constant electronics


Enables rapid progress with work as the speed remains constant even under load.



Restart protection


Following an interruption in the power supply, the angle grinder does not restart unintentionally, significantly reducing the risk of injury.



Overload protection and soft start


Increases the service life and operational safety of the machine.



Recoil protection


  • No recoil if the disc is blocked thanks to mechanical decoupling

  • For a high level of user protection and the rapid continuation of work


"Q-Nut" quick-clamping nut and rapidly adjustable protective hood


The quick-action clamping nut allows rapid and tool-free disc changes at the press of a button. This quick-change system is ideally supplemented by the quick-adjustment protective hood.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Protection class

Protection class II/protective insulation

Power input

1700 W

Power output

1040 W

Max. idle speed

9600 rpm

Thread type x spindle-thread diameter

M14

Max. cutting disc diameter.

150 mm

Weight of machine

2.6 kg

Cable length

4 m

Angle grinder EWS 17-150 Q Power including:
1 x
Q-Nut quick-clamping nut

QCKLOKNUT-Q-NUT-F.ANGLGRIND-UPTO150MM

Quantity: 1 x
1 x
Anti-vibration handle

ANTIVIBRATHNDL-F.ANGLGRIND

Quantity: 1 x
1 x
Protective hood

SP-QUICK-ADJUSTABLE-GUARD

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cutting disc Speed for steel

CUTDISC-SP-BLUE-ST-SR-TH1,6-BR22,2-D150

Very good cutting performance with a long service life
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information