Analogue tyre inflator
Hand filling gauge
HNDFILNGGAU-CAR/TR
Register now and access more than 125,000 products
Long service life
Connection nipple with shock absorption effectively cushions unwanted impact.
Problem-free operation
Built-in metal filters sift out dirt particles without reducing air flow.
Consistently precise measured values
Measuring device protected with integrated safety mechanisms.
Easy-to-read precision manometer
The large dial provides enough space for the scale chart.
Datasheets(X)
- Attach plug-in nipple to tyre valve and twist by one half turn
- Emptying: Push lever half-way
- Filling: Push lever until it stops
![]() | |
Min./max. pressure measuring range | 0-12 bar |
Pressure conditions for measuring accuracy | < 0.08 bar: 0-4 bar, < 0.16 bar: 4-10 bar, < 0.25 bar: > 10 bar |
Max. operating pressure | 16 bar |
Min./max. temperature conditions | 5 to 40 °C |
Medium that can be measured | Air, Nitrogen |
Manometer diameter | 80 mm |
Hose length | 500 mm |
Connection thread | M18 x 1.5 |
Product weight (per item) | 1057.250 g |
Max. pressure measuring range | 12 bar |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!