Aluminium ventilation profile
VENTMOULD-ALU-50X30X2500MM
Art.-no. 0681003001
EAN 4056807522937
Register now and access more than 125,000 products
- Blocks access of small animals to the area under the roof
- Overall length 2.50 m
- Both layers perforated
Datasheets(X)
Complies with DIN 4108 for ventilated coverage of eaves or façades
Width 1 | 50 mm |
Width 2 | 30 mm |
Length | 100 m |
Colour | Aluminium coloured |
Material | Aluminium |
Type | Ventilation bracket 30x50 |