Welcome to Würth Hungary For trade customers only

Aluminium step stool

Ladder step
LDRSTEP-ALU-2X2STEP

Art.-no. 0962930702

EAN 4056807163321

Individual price display after login
Aluminium step stool

Art.-no. 0962930702

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steps with tested slip resistance
  • The extra-large, grooved standing platform ensures safe and comfortable working

  • Accessible from both sides; can be folded away

  • Can be expanded with another ladder step and up to two Würth telescopic planks next to each other to form a large working platform

  • The small gap in the platform acts as a "handle" for carrying to ensure fingers aren't crushed, or also as a hook-in point for the Würth telescopic plank

  • 85 mm deep steps with grooved surface and slip resistance class R12 according to DIN 51130 ensure stepping safety

  • Strut/rung connection with special rivets and additional reinforcement struts ensure a high level of robustness and good torsional rigidity

  • Very good deflection stability, as steps and strut are manufactured from extruded aluminium
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Number of steps (including platform)

2 x 2

Length

0.52 m

Width (bottom)/width (top)

0.65/0.61 m

Beam dimensions

85.8 mm x 20.5 mm

Step distance

185 mm

Step depth

85 mm

Stand area according to TRBS 2121-2

Yes

Platform height

0.37 m

Platform dimension

39 x 61 cm

Stride length

0.71 m

Load capacity

150 kg

Stand height

0.37 m

Working height

1.87 m

Reaching height

2.37 m

Transport dimension

0.52 x 0.65 x 0.35 m

Weight

7.2 kg

Standards

EN 14183

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Telescopic aluminium plank

TELEPLNK-F.LDR-ALU-(176-300CM)

The highly robust telescopic aluminium plank offers versatile and variable application options, e.g. as an auxiliary scaffold or a flexible working platform in conjunction with professional aluminium telescopic ladders or aluminium assembly trestles
x 1 pcs
Telescopic aluminium plank

TELEPLNK-F.LDR-ALU-(226-400CM)

The highly robust telescopic aluminium plank offers versatile and variable application options, e.g. as an auxiliary scaffold or a flexible working platform in conjunction with professional aluminium telescopic ladders or aluminium assembly trestles
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Replacement feet set for aluminium standing ladders with steps and step stools

SP-BASE-STEPLADDER-4PCS-89X27X23MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information