Welcome to Würth Hungary For trade customers only

Aluminium recessed handle, type OV for cabinets without handles on the front

Alu recessed handle, type OV, lower lighting profi
HNDL-RECESS-ALU-TYPE-OV-LD-E6/EV1-2500MM

Art.-no. 0685250305

EAN 4053479735979

Individual price display after login
Aluminium recessed handle, type OV for cabinets without handles on the front

Art.-no. 0685250305

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With lower lighting profile for optional attachment of LED light strips

Optional illumination of the work surface


With lower lighting profile

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For horizontal installation on the front edge of the underbody on wall units.

Instructions

Groove assembly using harpoon fixing

Material

Aluminium

Surface

Anodised

Colour

Silver coloured

Length (L)

2500 mm

Effective length

2450 mm

Width (B)

37 mm

Height (H)

19.4 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plastic cover profile for aluminium recessed handle type OV

COVPRFL-F.FRNHNDL-(TYPE-OV)-OPAL-2500MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information