Welcome to Würth Hungary For trade customers only

Aluminium end profile

End profile, Göppinger profile, aluminium
PRFL-ALU-L2,5M

Art.-no. 0519400225

EAN 4052712446412

Individual price display after login
Aluminium end profile

Art.-no. 0519400225

Individual price display after login
Quantity
PU
x 250 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Göppinger profile

Strong triangular box for improved protection of goods against transport damage

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects the edges of 12.5 mm thick gypsum plasterboard on one-sided ends.

Material

Aluminium

Material thickness

0.3 mm

Side dimension of profile

13 x 23 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information