Aluminium eccentric lever with male thread
Aluminium cam lever, steel, male thread
CAMLEVR-ALU-ET-ST-BLCK-M5X20
Art.-no. 5099309520
EAN 4061975398840
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
Material of lever | Aluminium pressure die casting |
Surface of the lever | Powder-coated |
Colour of lever | Black |
Material of thrust washer | PA |
Colour thrust washer | Black |
Material of axle bolt | Stainless steel A1, 1.4305 |
Surface of the axle bolt | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M5 |
Diameter thrust washer (d2) | 5 mm |
Axle bolt diameter (d3) | 9 mm |
Length of lever (l1) | 79.2 mm |
Length of lever arm (l2) | 70.4 mm |
Thread length (lg) | 20 mm |
Height of lever (h1) | 22 mm |
Distance between washer and centre of axis (h2) | 14.5 mm |
Lift height (h3) | 1.2 mm |
Width of lever (b1) | 21.5 mm |
Axle width (b2) | 15 mm |
Tension force (F) | 4 kN |
Required leverage (FH) | 120 N |
Product weight (per item) | 34.200 g |
