Aluminium combination ladder with rungs
MULTIPURPLDR-3PCS-ALU-3X12RUNGS
Art.-no. 0962936712
EAN 4068362822674
Register now and access more than 125,000 products
Datasheets(X)
Material | Aluminium |
Number of rungs | 3 x 12 |
Width | 0.50 m |
Traverse length | 1.20 m |
Traverse dimensions | 70 x 25 mm |
Beam dimensions | 100 mm x 25 mm |
Rung distance | 280 mm |
Rung dimensions | 30 x 30 mm |
Stand area according to TRBS 2121-2 | No |
Load capacity | 150 kg |
Min./max. length as standard ladder | 3.47-8.51 m |
Max. standing height as standard ladder | 7.04 m |
Max. working height as standard ladder | 8.54 m |
Max. reaching height as standard ladder | 9.04 m |
Dock height as leaning ladder (at 70° tilting) | 8.00 m |
Step ladder with sliding part: Min./Max. length | 3.47-5.99 m |
Step ladder with sliding part: Max. standing height | 4.41 m |
Stepladder with sliding part: Max. working height | 5.91 m |
Step ladder with sliding part: Max. reaching height | 6.41 m |
Step ladder with sliding part: Stride length | 2.47 m |
Step ladder with sliding part Min./max. height vertical | 3.27-5.63 m |
Step ladder without sliding part: Length | 3.47 m |
Step ladder without sliding part: Standing height | 2.30 m |
stepladder without sliding part: Working height | 3.80 m |
step ladder without sliding part: Reaching height | 4.30 m |
Step ladder without sliding part: Stride length | 2.47 m |
Step ladder without sliding part: Height vertical | 3.26 m |
Transport dimension | 3.48 x 051 x 0.27 m |
Weight | 29.8 kg |
Standards | EN 131 |