Allen key, ball head
Allen key, hexagon socket ball head Retaining ring
ALLENKEY-BALHD-HOLDRG-10,0MM
Art.-no. 071550 10
EAN 4045989095247
Register now and access more than 125,000 products
- The screws can be positioned easily and securely
- Retaining ring clamps the hexagon Screw and tool
- Easiest possible removal of keys thanks to mechanical operation
- Screwing in hard-to-reach locations at an angle of up to 25°
Datasheets(X)
Tip size | 10 mm |
Length | 261 mm |
Long-limb dimension (L1) | 221 mm |
Short-limb dimension (L2) | 40 mm |
Surface | Chrome plated |