Adjustable roof hook
Roof hook stainless steel adjustable
ROOFHOK-A2-ADJ-PL100X95MM
Art.-no. 086599381
EAN 4050382188946
Register now and access more than 125,000 products
Adjustable height and sides for flexibility
- Variable bar height in roof batten area: 45–57 mm
- Lateral adjustment in roof batten area: 70 mm
- Height adjustment in rail area: 30 mm
Ribbing on bracket
Optimum positive and friction locking
Fully pre-assembled
Mounting rail, 47 x 37 and 60 x 37, can be attached to the roof hook without preparatory work
Maximum load values with extended bracket
- Pressure parallel to roof surface: 0.71 kN
- Pressure perpendicular to roof surface: 0.76 kN
- Tensile force perpendicular to roof surface: -0.51 kN
We recommend using three DIN 571 wood screws, 6 x 100 mm, A2 stainless steel, or alternatively two ASSYplus pan head screws, 8 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Observe reduced load values when attaching using only two wood screws.
Datasheets(X)
![]() | |
Base hole diameter | 7 and 9 mm |
Material | Stainless steel |
Product weight (per item) | 536.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
