Welcome to Würth Hungary For trade customers only

Adhesive sealing tape EURASOL® DUS

Adhesive sealing tape EURASOL DUS
ADHSEALTPE-1SIDE-(EURASOL-DUS)-60MM

Art.-no. 0992750050

EAN 4046778541006

Individual price display after login
Adhesive sealing tape EURASOL® DUS

Art.-no. 0992750050

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Special adhesive tape for the permanent wind- and condensation-proof bonding of underlay membranes and roof protection films. With a UV resistance of eight weeks, it is especially suitable for outdoor use.

Fleece overlay protects against weather influences


Ideal for outdoor use



Vapour-permeable membrane backing material


Maximum protection against condensation water forming



Excellent initial and final adhesion


Ensures permanently windproof bonding



Perfect visual matching to roof protection film


Repairs and seams cannot be seen

Proof of Performance

German Energy Saving Ordinance (EnEV)

Notice

Eurasol® DUS is ideal for bonding Wütop® roof protection film and has been tested on these films. For this reason, we recommend using Wütop® films to achieve optimum results.


Please observe our building-related warranty conditions.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Permanent bonding of roof protection films. Bonding of overlapping sections of these films and connections and openings. Ideally suited for outdoor use (UV resistance for 8 weeks).

Instructions

The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up within the bonded area. Do not subject the adhered tape to long-term tension.



Fix Eurasol® DUS to the overlap seam by removing just a few centimetres of the masking paper. On removing the masking paper, the adhesive tape is glued over the full length of the overlapping seam by pressing on it. Please ensure sufficient contact pressure. After adhesion, cut the adhesive tape with a knife.

Backing material

Vapour permeable roof underlay

Adhesive base

Modified acrylate

Width

60 mm

Length

25 m

Min./max. processing temperature

0 to 50 °C

Min./max. temperature resistance

-40 to 90 °C

Shelf life from production/conditions

Unlimited / in closed original packaging at + 5°C to + 23°C and 50% to 60% humidity

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
WÜTOP® 95 roofing underlay

ROOFSTR-WÜTOP95-L50-B1,5M-75SM

Lightweight, light-colour, water vapour-permeable underlay for pitched roofs
x 75 m2
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information