Welcome to Würth Hungary For trade customers only

Adhesive for laminate MASTIC 900

Laminate adhesive, MASTICE 900
ADH-LAMI-MASTICE900-2000G

Art.-no. 08921123

EAN 4050641565884

Individual price display after login
Adhesive for laminate MASTIC 900

Art.-no. 08921123

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

contact adhesive particularly suitable for bonding plastic laminates
  • Rapid initial bond

  • High-strength bonding

  • Resistance to atmospheric agents, steam and detergents

  • High yield

  • Good spreadability
Notice

Cleaning


With polyurethane thinner, acetone or trichloroethylene



Storage


In the original package and at ambient temperature. In dry and well-ventilated places. Protect from frost



For curved bonding, it is necessary to perform practical preventive tests



Mix the product thoroughly before use



* Check that the surface of the adhesive is an even film without porosity that is no longer sticky to the touch



While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Bonding plastic laminates, steel sheets, stainless steel, brushed steel, particle board, plywood and medium density wood

Instructions

The surfaces to be bonded, in particular those made of stainless steel and aluminium, should be cleaned, degreased and dried


Apply an even layer of adhesive to both of the surfaces to be bonded. Wait for about 20 minutes* (according to the ambient temperature and humidity) in order to enable evaporation of the solvents. Finally, join the pieces and apply the maximum pressure allowed for by the mechanical strength of the materials



When bonding surfaces of more than 1 m2, take particular care to apply the product evenly. For bonding on curved substrates, it is necessary to perform practical tests. For bonding between chipboard and stainless steel or aluminium, in addition to perfect cleaning of the surfaces, it is important to apply the product in the following way:


  • Apply a first coat of the product on the chipboard and leave to dry for approximately 20 minutes*

  • Once the first layer has completely dried, apply another coat of the product to the chipboard and the stainless steel or aluminium surface, then leave to dry for another 20 minutes*

  • Now join the two elements evenly and press them together, applying the maximum force allowed by the mechanical strength of the materials

Weight of content

2 kg

Chemical basis

Polychloroprene

Moulded density

870 g/l

Colour

Light yellow

Container

Can

Max. temperature resistance

80 °C

Viscosity

5500 mPas

Min. processing temperature

10 °C

Max. processing temperature

30 °C

Max. temperature resistance of the hardened material

80 °C

Dry residue

25 %

Viscosity/consistency

Medium

Conditions to maintain shelf life from production

dry, frost-free and well-ventilated storage area

Product weight (per item)

2320.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information