Welcome to Würth Hungary For trade customers only

Adhesive film for steering wheel protection

Steering wheel protector PE-stretch film on roll
STEERWHLPROT-SHT-2FOILS-300MX125MM

Art.-no. 0899500028

EAN 4046777681437

Individual price display after login
Adhesive film for steering wheel protection

Art.-no. 0899500028

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Transparent stretch film
  • Everything can be packed quickly and easily with the mini-size stretch film

  • One roll is sufficient for approx. 215 steering wheels

  • Continuous film suitable for all steering wheel types
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

300 m

Width

125 mm

Material

LDPE - Low density polyethylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information