Welcome to Würth Hungary For trade customers only

Adhesive disc with no M14 hole, hard for dry abrasive paper

Adhesive disc without hole M14, hard
ADHDISC-HOKLP-HARD-M14-D115

Art.-no. 058660015

EAN 4011231000222

Individual price display after login
Adhesive disc with no M14 hole, hard for dry abrasive paper

Art.-no. 058660015

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Adhesive disc made of fibre glass for maximum service life



The adhesive discs come with a hole, and a corresponding M8 and 5/16 inch screw as well as 1 retaining clip and 2 spacing discs are therefore included in the scope of delivery.



An injection-moulded metal disc prevents the connecting screw from breaking loose



The hard version (black) with a hardness of Shore 30-40 A is suitable for medium to very coarse grinding finishes (up to approximately grain 180).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

115 mm

Hole pattern

Unpunched

Design

Hard

Adhesive system

Hook and loop

Connection thread

M14

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information