Adhesive cable tie mount ABM2S ABS
CBLTIE-MOUNT-BLK-ABM2S-AT-C0-B4,8MM
Art.-no. 5630000628
EAN 4061975280299
Register now and access more than 125,000 products
- Quick and simple installation
- Four-sided adhesive base
- Two-sided adhesive base on a base layer for faster use
- High retention force
- White: For indoor use
- Black: UV-resistant and weather-resistant
- For fastening cable ties to e.g. metal, paint, plastic, wood, plaster, paper, etc.
- Screw on with two M3 screws
Datasheets(X)
Length x width | 25.4 x 25.4 mm |
Height | 4.2 mm |
Material | ABS |
Colour | Black |