Active X S1 safety shoes
SHOE ACTIVE X S1 RED/BLACK 43
Art.-no. M415113043
EAN 4251174738190
Register now and access more than 125,000 products
- Breathable PU-coated mesh
- Fabric inner lining
- Plastic protective toe cap
- Non-slip SRC rubber outsole, comfort width 11 (wide fit)
- Metal-free
- Approx. 520 g per shoe in size 42
Datasheets(X)
Colour | Red, Black |
Size | 43 |
Material of shoes upper | PUR coated netting |
Safety category | S1 |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Shoe size EU | 43 |
Shoe size UK | 9 |