AS 61 adjustable wire stripping pliers AS 61, adjustable
WRESTRPLRS-SLFADJ-(0,2-6SMM)
Art.-no. 0691501
EAN 4050641390950
Register now and access more than 125,000 products
- Narrow pliers jaws, suitable for hard-to-reach spots
- No risk of injury caused by slippage during stripping of coating
- Wire cutter for solid conductors up to max. dia. 2 mm
- Specially hardened wire-stripping tool
Datasheets(X)
Min./max. wire cross section | 0.2-6 mm² |
Min./max. American Wire Gauge (AWG) (AWG) | 10-23 |
Material | Plastic |
Material of handle | Plastic |