Welcome to Würth Hungary For trade customers only

ABS attachment point Lock X SR concrete

Anchor point ABS Lock X SRB drive-on
LOCKX CONC(LX-SR-B-400)ANC HDUT 400MM

Art.-no. 0838904081

EAN 4260336783459

Individual price display after login
ABS attachment point Lock X SR concrete

Art.-no. 0838904081

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Anchor point for fixing with drop-in anchors in concrete surfaces.

A strong support for concrete surfaces: Single anchor point ABS-Lock X-SR-B with base plate (150 x 150 mm) and a welded support tube (diameter 42 mm). You simply fasten the securing device to the roof skin or to the façade with 4 drive-in dowels. The installation depth is only 65 mm.



Thanks to the additional reinforcement, the securing device ABS-Lock X-SR-B is ideally equipped for use in safety harness systems. You can use the anchoring device for curve elements and end terminals - this allows you to adapt the system perfectly to the architecture. Various support lengths can be selected from 300 mm to 800 mm. In addition, we offer a special extension with a length of 100 mm or 200 mm.



The ABS-Lock X-SR-B has general technical approval (abZ) from the German Institute for Construction Technology (DIBt - Deutsches Institut für Bautechnik) and is marked with the prescribed Ü-number. It can be loaded in all directions and is tested as a single anchor point for simultaneous use by 3 people.

Notice

DIBt National technical approval also granted for mounting of the ABS-Lock X-SR-B with drop-in anchors. This version has a Ü-sign.



Also available in lengths of up to 1500 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Observe the mounting specifications of the abZ (Z-14.9-688)

  • DIN EN 795:2012, A + DIN CEN/TS 16415:2017

  • Base plate + welded support tube

  • Concrete ≥ C20/25

  • From 65 mm mounting depth

  • Incl. stainless steel mounting kit
Instructions

Thanks to the base plate (150 x 150 mm) and welded support tube (diameter 42 mm), the attachment point offers increased stability on concrete surfaces – from a mounting depth of just 65 mm. Attach this approved securing device easily with the 4 drive-in dowels included in the scope of delivery.

Material

Stainless steel

Rod length

400 mm

EN standard

795

Suitable for use in the following materials

Concrete

Type description

LX-SR-B-400

Height

400 mm

Surface

Stainless steel FINISH

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information