Welcome to Würth Hungary For trade customers only

A4 stainless steel pan head studs

PANHDTRML-A4-D3

Art.-no. 5176051003

EAN 4052712074189

Individual price display after login
A4 stainless steel pan head studs

Art.-no. 5176051003

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for marine applications
  • For a clean and visually appealing cable end

  • Smooth surface finish
Notice

These products have not been developed and manufactured as slings or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wire railings, marine applications, landscaping and gardening

Outer diameter (d1)

5.5 mm

Internal diameter (d2)

3.3 mm

Length (l1)

25 mm

Length of terminal

18 mm

Head diameter (dk)

9 mm

Head height (k1)

2 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Suitable for rope diameter

3 mm

Height

5.1 mm

Other standard

WN 5176-051

Product weight (per item)

3.888 g

Head type

Pan head

Type description

Pan head terminal according to WN 5176 051

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information