Welcome to Würth Hungary For trade customers only

A/C system cleaner

Air-conditioning cleaner
CLNR-A/C-HOUSE1000ML

Art.-no. 0893117500

EAN 4050641838926

Individual price display after login
A/C system cleaner

Art.-no. 0893117500

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easily cleans all cooling devices and air-conditioning units in buildings of soot, dust, grease and oil, thereby ensuring longer service life and lower energy consumption
  • Excellent cleaning performance thanks to its especially favourable creeping properties, including in hard-to-reach areas.

  • High degree of material compatibility as no AOX or silicone are used

  • Longer service life as the system is cleaned of dust, dirt, soot and oil
Notice

We provide this advice based on our own tests and experience and to the best of our knowledge. Preliminary testing is required.


It is recommended to test in an inconspicuous area before use. The product is silicone-, VOC- and AOX-free.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cooling and air-conditioning units in household areas and in offices and industrial facilities.

Instructions

Depending on the degree of soiling, spray directly onto the surface to be cleaned (undiluted or dilute with water [1:1]) from a distance of approx. 20 cm; leave it to take effect for a few minutes and then wipe off with a damp cloth. Rinse with water if necessary.

Contents

1000 ml

Weight of content

1050 g

Smell/fragrance

Neutral

Colour

Yellowish

pH value

13

Density

1.05 g/cm³

Density conditions

at 20°C

Mixing ratio

1:1

AOX-free

Yes

Silicone-free

Yes

Water-soluble

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Polyamide/cotton coarse-knit glove

PROTGLOV-KNIT-WHITE-SZ8

Universal, rugged glove for all dry applications
x 6 pcs
Cleaning cloth, textile

CLNRAG-TEXTILE-34X37CM-250PCS

For picking up coarse dirt, oils, greases, coolants and solvents
x 1 pcs
ECOLINE cleaning paper

CLNPAP-ROLL-2PLIES-22CM-1400SHT-TEARING

The all-rounder for the most common cleaning tasks
Dispenser box

DSPBOX-CLNPAP-35,5X29X31CM

Cleaning roll dispenser for wall mounting
x 1 pcs
Cleaning paper

CLNPAP-ROLL-1PLY-WHITECOINED

Ideal for mopping up liquids, removing moist waste or cleaning tools and machine parts of oils and greases
x 6 pcs
ECOLINE cleaning paper

CLNPAP-ROLL-2PLIES-38CM-1000SHT-TEARING

The all-rounder for the most common cleaning tasks
ECOLINE cleaning paper

CLNPAP-ROLL-3PLIES-38CM-1000SHT-TEARING

The all-rounder for the most common cleaning tasks
x 2 pcs
ECOLINE cleaning paper

CLNPAP-ROLL-3PLIES-38CM-500SHT-TEARING

The all-rounder for the most common cleaning tasks
Softex cleaning cloth

CLNCLTH-SOFTEX-ROLL-40X38CM-500SHT

Reusable all-round textile wiping cloth is suitable for wet and dry wiping processes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 2
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information