Welcome to Würth Hungary For trade customers only

7-pin socket 24V

7-pin socket 24 V
PLGCON-SOCKET-SCREWCON-N-7PIN-24V

Art.-no. 0555506411

EAN 4045727316030

Individual price display after login
7-pin socket 24V

Art.-no. 0555506411

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

General data:


  • N-version complies with ISO 1185

  • S-version complies with ISO 3731

  • Marking of contacts complies with ISO 1185 or ISO 3731

  • Contact no. 1/31 as bush or pin prevents interchanging of N and S-version


Current rating max.: 25 A (with 2.5 mm² wire), 16 A (with 1.5 mm² wire)



Delivery includes rubber grommet

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fitted on towing vehicle and on trailer or semi-trailer

Contact design

Screw contact

Material of housing

Plastic

Design

Type N

Material of lid

Aluminium

Material of contacts

Copper-zinc alloy

Colour

Black

Contact type number (1/31)

Pin

Nominal voltage

24 V/DC

ISO

1185

7-pin socket 24V including:
Rubber grommet for 7-pin socket 24V
1 x
Rubber grommet for 7-pin socket 24V

RBRGRMT-F.7PINSKT-24V

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wire end ferrule without plastic sleeve DIN 46228 Part 1

WENDFER-DIN46228-CU-(J2N)-1,5X7,0

x 100 pcs
Wire end ferrule without plastic sleeve DIN 46228 Part 1

WENDFER-DIN46228-CU-(J2N)-2,5X7,0

x 1000 pcs
Wire stripping pliers, adjustable

WRESTRPLRS-SLFADJ-(0,02-10,0SMM)

Integrated cutting depth adjustment for fine adjustment with different insulation materials
x 1 pcs
FLRYY round vehicle cable with PVC sheathing

VEHCBL-FLRYY-COL-BLACK-7X1,5SMM

Vehicle connection cable (sheathed cable) for low-voltage applications in trailers, trucks and other similar vehicles
x 50 m
Contact spray

CNTCTSPR-300ML

Is quick and reliable at rectifying ignition problems
Silicone spray grease

SILSPRGRSE-500ML

Glass-like transparent, extremely lubricating and insulating silicone grease that displaces water
Contact spray Oxidation solvent

CNTCTCLNR-OXYDATIONSOLVENT-200ML

Spray oxidation solvent
Contact spray Oxidation protection

CNTCTPROT-OXYDATIONPROTECTION-200ML

Spray oxidation protection
Contact spray SW

CNTCTCLNR-SPRAYWASH-200ML

Special spray wash
Contact protective coating

CNTCTPROTLAC-SL-200ML

Transparent spray protective lacquer
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information